Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504546
  • Mfr #: 12002188

$11.89

  • Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002188 Specifications

  • Zoro #: G0504546
  • Mfr #: 12002188
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 9xD
Overall Length: 3-3/4" Decimal Equivalent: 0.2188
Cutting Direction: Right Hand Shank Dia.: 7/32"
Drill Bit Size: 7/32" Drill Bit Dimension Type: Fractional Inch
Item: Jobber Drill Bit Coolant Through: No
Flute Length: 2-1/2" Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Shank Length: 1-1/4" Helix Angle: 30 Degrees
Drilling Depth: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002188