Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503310
  • Mfr #: 12005625

$37.11

  • Drill Bit Size: 9/16"
  • Finish: Tin
  • Overall Length: 6-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005625 Specifications

  • Zoro #: G0503310
  • Mfr #: 12005625
Drill Bit Size: 9/16" Finish: Tin
Overall Length: 6-5/8" Drill Bit Material: Carbide-Tipped
Shank Dia.: 9/16" Coolant Through: No
Drill Bit Grouping: Drill Bit Flute Length: 4-13/16"
Item: Jobber Drill Bit Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.5625 Drill Bit Finish: Uncoated
Material: Carbide-Tipped Depth:Dia. Ratio: 7xD
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 3.9000" Shank Length: 1-13/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 9/16 In., Flute Length 4-13/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005625