Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502367
  • Mfr #: 12505625

$46.69

  • Item: Jobber Drill Bit
  • Overall Length: 6-5/8"
  • Decimal Equivalent: 0.5625
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12505625 Specifications

  • Zoro #: G0502367
  • Mfr #: 12505625
Item: Jobber Drill Bit Overall Length: 6-5/8"
Decimal Equivalent: 0.5625 Drill Bit Point Angle: 135 Degrees
Material: Carbide-Tipped Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 7xD Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Shank Dia.: 9/16" Drill Bit Size: 9/16"
Point Type: Split Coolant Through: No
Flute Length: 4-13/16" Cutting Direction: Right Hand
Depth x Dia. Ratio: 7xD Shank Length: 1-13/16"
Drilling Depth: 3.9000" Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 9/16 In., Flute Length 4-13/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12505625