Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/64" Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503155
  • Mfr #: 12501406
$12.30
  • Drill Bit Dimension Type: Fractional Inch
  • Coolant Through: No
  • Flute Length: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501406 Specifications

  • Zoro #: G0503155
  • Mfr #: 12501406
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Flute Length: 2" Point Type: Split
Overall Length: 3-1/8" Item: Jobber Drill Bit
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.1406
Drill Bit Size: 9/64" Drill Bit Grouping: Drill Bit
Shank Dia.: 9/64" Cutting Direction: Right Hand
Finish: Tin Material: Carbide-Tipped
Depth:Dia. Ratio: 12xD Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 1-1/8" Drilling Depth: 1.6000"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 9/64 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501406