Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502820
  • Mfr #: 12502340

$18.22

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Dimension Type: Letter
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502340 Specifications

  • Zoro #: G0502820
  • Mfr #: 12502340
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Point Type: Split Item: Jobber Drill Bit
Shank Dia.: 0.234" Decimal Equivalent: 0.2340
Cutting Direction: Right Hand Depth:Dia. Ratio: 9xD
Flute Length: 2-3/4" Drill Bit Size: A
Coolant Through: No Drill Bit Finish: Uncoated
Overall Length: 4" Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 9xD Shank Length: 1-1/4"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 2.2000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size A, Decimal Equivalent 0.2340, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 0.234 In., Flute Length 2-3/4 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502340