Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504406
  • Mfr #: 12002460

$13.53

  • Cutting Direction: Right Hand
  • Shank Dia.: 0.246"
  • Decimal Equivalent: 0.2460
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002460 Specifications

  • Zoro #: G0504406
  • Mfr #: 12002460
Cutting Direction: Right Hand Shank Dia.: 0.246"
Decimal Equivalent: 0.2460 Drill Bit Material: Carbide-Tipped
Drill Bit Size: D Drill Bit Point Angle: 118 Degrees
Item: Jobber Drill Bit Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 9xD Overall Length: 4"
Drill Bit Dimension Type: Letter Point Type: Cam Relieved
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Coolant Through: No Flute Length: 2-3/4"
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.2000" Shank Length: 1-1/4"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 0.246 In., Flute Length 2-3/4 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002460