Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502750
  • Mfr #: 12502610

$20.60

  • Flute Length: 2-15/16"
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502610 Specifications

  • Zoro #: G0502750
  • Mfr #: 12502610
Flute Length: 2-15/16" Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Letter Drill Bit Finish: Uncoated
Coolant Through: No Depth:Dia. Ratio: 9xD
Drill Bit Point Angle: 135 Degrees Drill Bit Size: G
Decimal Equivalent: 0.2610 Point Type: Split
Item: Jobber Drill Bit Drill Bit Material: Carbide-Tipped
Shank Dia.: 0.261" Overall Length: 4-1/4"
Cutting Direction: Right Hand Material: Carbide-Tipped
Depth x Dia. Ratio: 9xD Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Drilling Depth: 2.3000"
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 0.261 In., Flute Length 2-15/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502610