Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502735
  • Mfr #: 12502660

$21.01

  • Point Type: Split
  • Shank Dia.: 0.266"
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502660 Specifications

  • Zoro #: G0502735
  • Mfr #: 12502660
Point Type: Split Shank Dia.: 0.266"
Cutting Direction: Right Hand Decimal Equivalent: 0.2660
Depth:Dia. Ratio: 9xD Drill Bit Dimension Type: Letter
Drill Bit Size: H Flute Length: 2-15/16"
Coolant Through: No Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Drill Bit Point Angle: 135 Degrees
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Overall Length: 4-1/4" Item: Jobber Drill Bit
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Shank Length: 1-5/16" Helix Angle: 30 Degrees
Drilling Depth: 2.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 0.266 In., Flute Length 2-15/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502660