Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502726
  • Mfr #: 12502720

$20.60

  • Flute Length: 2-15/16"
  • Material: Carbide-Tipped
  • Overall Length: 4-1/4"
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502720 Specifications

  • Zoro #: G0502726
  • Mfr #: 12502720
Flute Length: 2-15/16" Material: Carbide-Tipped
Overall Length: 4-1/4" Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Drill Bit Size: I
Shank Dia.: 0.272" Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2720 Coolant Through: No
Point Type: Split Item: Jobber Drill Bit
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 9xD
Drill Bit Dimension Type: Letter Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.3000" Shank Length: 1-5/16"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 0.272 In., Flute Length 2-15/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502720