Zoro Select
Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 12002770
Zoro # G0504257
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Explore More Products
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12003160
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12002460
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12002570
- ZORO SELECT #7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12002010
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-301285B
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12002756
- ZORO SELECT 45.00mm Bright 118 Deg. Jobber Length Drill Bit 450-400787
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit 434-002344B
- ZORO SELECT #64 Carbide TiN 118 Deg. Jobber Length Drill Bit 450-300360A
- WESTWARD 109.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRF5
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1772
- Zoro Select Drill Bits