Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504239
  • Mfr #: 12002810

$15.79

  • Material: Carbide-Tipped
  • Drill Bit Dimension Type: Letter
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002810 Specifications

  • Zoro #: G0504239
  • Mfr #: 12002810
Material: Carbide-Tipped Drill Bit Dimension Type: Letter
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Shank Dia.: 0.281" Cutting Direction: Right Hand
Drill Bit Size: K Coolant Through: No
Flute Length: 2-15/16" Drill Bit Grouping: Drill Bit
Overall Length: 4-1/4" Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.2810 Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Depth:Dia. Ratio: 8xD
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 2.3000"
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size K, Decimal Equivalent 0.2810, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 0.281 In., Flute Length 2-15/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002810