Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502680
  • Mfr #: 12502900

$21.01

  • Drill Bit Material: Carbide-Tipped
  • Coolant Through: No
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502900 Specifications

  • Zoro #: G0502680
  • Mfr #: 12502900
Drill Bit Material: Carbide-Tipped Coolant Through: No
Depth:Dia. Ratio: 9xD Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Letter Material: Carbide-Tipped
Drill Bit Size: L Drill Bit Grouping: Drill Bit
Overall Length: 4-1/2" Point Type: Split
Decimal Equivalent: 0.2900 Drill Bit Finish: Uncoated
Shank Dia.: 0.290" Item: Jobber Drill Bit
Cutting Direction: Right Hand Flute Length: 3-3/16"
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-5/16"
Drilling Depth: 2.6000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size L, Decimal Equivalent 0.2900, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 0.290 In., Flute Length 3-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502900