Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504178
  • Mfr #: 12002950

$17.10

  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Letter
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002950 Specifications

  • Zoro #: G0504178
  • Mfr #: 12002950
Cutting Direction: Right Hand Drill Bit Dimension Type: Letter
Material: Carbide-Tipped Overall Length: 4-1/2"
Depth:Dia. Ratio: 9xD Shank Dia.: 0.295"
Coolant Through: No Drill Bit Finish: Uncoated
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Drill Bit Size: M
Drill Bit Material: Carbide-Tipped Flute Length: 3-3/16"
Decimal Equivalent: 0.2950 Item: Jobber Drill Bit
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.6000" Helix Angle: 30 Degrees
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size M, Decimal Equivalent 0.2950, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 0.295 In., Flute Length 3-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002950