Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504135
  • Mfr #: 12003020

$16.77

  • Drill Bit Size: N
  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003020 Specifications

  • Zoro #: G0504135
  • Mfr #: 12003020
Drill Bit Size: N Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Shank Dia.: 0.302" Decimal Equivalent: 0.3020
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Coolant Through: No Drill Bit Dimension Type: Letter
Drill Bit Finish: Uncoated Overall Length: 4-1/2"
Depth:Dia. Ratio: 9xD Point Type: Cam Relieved
Drill Bit Point Angle: 118 Degrees Flute Length: 3-3/16"
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 2.6000"
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 0.302 In., Flute Length 3-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003020