Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502629
  • Mfr #: 12503230

$23.39

  • Coolant Through: No
  • Drill Bit Dimension Type: Letter
  • Depth:Dia. Ratio: 8xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503230 Specifications

  • Zoro #: G0502629
  • Mfr #: 12503230
Coolant Through: No Drill Bit Dimension Type: Letter
Depth:Dia. Ratio: 8xD Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Flute Length: 3-7/16"
Cutting Direction: Right Hand Point Type: Split
Overall Length: 4-3/4" Drill Bit Size: P
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Material: Carbide-Tipped Shank Dia.: 0.323"
Decimal Equivalent: 0.3230 Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Shank Length: 1-5/16"
Drilling Depth: 2.7000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size P, Decimal Equivalent 0.3230, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 0.323 In., Flute Length 3-7/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503230