Zoro Select
Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 12003320
Zoro # G0504001
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.3320
Explore More Products
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12001719
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-103906B
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit 450-103438A
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-103750B
- ZORO SELECT 1/8" Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit 12501250
- ZORO SELECT 64.00mm Bright 118 Deg. Jobber Length Drill Bit 450-401575
- ZORO SELECT 89.00mm TiN 118 Deg. Jobber Length Drill Bit 450-402756A
- ZORO SELECT #16 Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-301770B
- ZORO SELECT #48 Carbide 118 Deg. Jobber Length Drill Bit 450-300760
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #8 47742
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 3/16 C13184
- Zoro Select Jobber Length Drill Bits