Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502601
  • Mfr #: 12503320
$23.12
  • Material: Carbide-Tipped
  • Depth:Dia. Ratio: 8xD
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503320 Specifications

  • Zoro #: G0502601
  • Mfr #: 12503320
Material: Carbide-Tipped Depth:Dia. Ratio: 8xD
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Decimal Equivalent: 0.3320 Flute Length: 3-7/16"
Cutting Direction: Right Hand Drill Bit Size: Q
Shank Dia.: 0.332" Point Type: Split
Drill Bit Dimension Type: Letter Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Coolant Through: No Overall Length: 4-3/4"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-5/16" Helix Angle: 30 Degrees
Drilling Depth: 2.7000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 0.332 In., Flute Length 3-7/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503320