Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503977
  • Mfr #: 12003390

$17.51

  • Drill Bit Size: R
  • Drill Bit Point Angle: 118 Degrees
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003390 Specifications

  • Zoro #: G0503977
  • Mfr #: 12003390
Drill Bit Size: R Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Flute Length: 3-7/16" Shank Dia.: 0.339"
Depth:Dia. Ratio: 8xD Drill Bit Dimension Type: Letter
Coolant Through: No Cutting Direction: Right Hand
Item: Jobber Drill Bit Overall Length: 4-3/4"
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Decimal Equivalent: 0.3390 Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 2.7000"
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 0.339 In., Flute Length 3-7/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003390