Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502577
  • Mfr #: 12503480
$25.10
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Dimension Type: Letter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503480 Specifications

  • Zoro #: G0502577
  • Mfr #: 12503480
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Letter Cutting Direction: Right Hand
Coolant Through: No Drill Bit Size: S
Point Type: Split Depth:Dia. Ratio: 8xD
Overall Length: 5" Drill Bit Finish: Uncoated
Flute Length: 3-5/8" Drill Bit Grouping: Drill Bit
Item: Jobber Drill Bit Shank Dia.: 0.348"
Material: Carbide-Tipped Decimal Equivalent: 0.3480
Depth x Dia. Ratio: 8xD Drilling Depth: 2.9000"
Coolant Fed: Non-Coolant Through Shank Length: 1-3/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size S, Decimal Equivalent 0.3480, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5 In., Shank Dia. 0.348 In., Flute Length 3-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503480