Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502568
  • Mfr #: 12503580

$25.47

  • Decimal Equivalent: 0.3580
  • Drill Bit Finish: Uncoated
  • Shank Dia.: 0.358"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503580 Specifications

  • Zoro #: G0502568
  • Mfr #: 12503580
Decimal Equivalent: 0.3580 Drill Bit Finish: Uncoated
Shank Dia.: 0.358" Item: Jobber Drill Bit
Drill Bit Dimension Type: Letter Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Flute Length: 3-5/8"
Drill Bit Point Angle: 135 Degrees Point Type: Split
Drill Bit Size: T Overall Length: 5"
Depth:Dia. Ratio: 8xD Coolant Through: No
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-3/8" Drilling Depth: 2.9000"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size T, Decimal Equivalent 0.3580, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5 In., Shank Dia. 0.358 In., Flute Length 3-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503580