Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502516
  • Mfr #: 12503860

$27.11

  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 0.386"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503860 Specifications

  • Zoro #: G0502516
  • Mfr #: 12503860
Drill Bit Material: Carbide-Tipped Shank Dia.: 0.386"
Drill Bit Point Angle: 135 Degrees Drill Bit Size: W
Drill Bit Finish: Uncoated Decimal Equivalent: 0.3860
Item: Jobber Drill Bit Coolant Through: No
Point Type: Split Drill Bit Dimension Type: Letter
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Overall Length: 5-1/4"
Depth:Dia. Ratio: 8xD Flute Length: 3-7/8"
Depth x Dia. Ratio: 8xD Drilling Depth: 3.1000"
Coolant Fed: Non-Coolant Through Shank Length: 1-3/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size W, Decimal Equivalent 0.3860, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Shank Dia. 0.386 In., Flute Length 3-7/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503860