Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503730
  • Mfr #: 12003970

$19.40

  • Drill Bit Dimension Type: Letter
  • Cutting Direction: Right Hand
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003970 Specifications

  • Zoro #: G0503730
  • Mfr #: 12003970
Drill Bit Dimension Type: Letter Cutting Direction: Right Hand
Coolant Through: No Drill Bit Grouping: Drill Bit
Overall Length: 5-1/4" Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Decimal Equivalent: 0.3970
Point Type: Cam Relieved Depth:Dia. Ratio: 8xD
Item: Jobber Drill Bit Drill Bit Size: X
Flute Length: 3-7/8" Shank Dia.: 0.397"
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-3/8" Helix Angle: 30 Degrees
Drilling Depth: 3.1000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Shank Dia. 0.397 In., Flute Length 3-7/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003970