Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502498
  • Mfr #: 12503970

$26.11

  • Depth:Dia. Ratio: 8xD
  • Point Type: Split
  • Flute Length: 3-7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503970 Specifications

  • Zoro #: G0502498
  • Mfr #: 12503970
Depth:Dia. Ratio: 8xD Point Type: Split
Flute Length: 3-7/8" Cutting Direction: Right Hand
Shank Dia.: 0.397" Decimal Equivalent: 0.3970
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Coolant Through: No Drill Bit Finish: Uncoated
Drill Bit Size: X Item: Jobber Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Letter
Drill Bit Material: Carbide-Tipped Overall Length: 5-1/4"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-3/8"
Drilling Depth: 3.1000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Shank Dia. 0.397 In., Flute Length 3-7/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503970