Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503660
  • Mfr #: 12004130

$21.98

  • Coolant Through: No
  • Flute Length: 4-1/16"
  • Shank Dia.: 0.413"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004130 Specifications

  • Zoro #: G0503660
  • Mfr #: 12004130
Coolant Through: No Flute Length: 4-1/16"
Shank Dia.: 0.413" Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Drill Bit Size: Z
Cutting Direction: Right Hand Point Type: Cam Relieved
Item: Jobber Drill Bit Overall Length: 5-1/2"
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.4130
Depth:Dia. Ratio: 8xD Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Letter Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-7/16" Helix Angle: 30 Degrees
Drilling Depth: 3.2000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size Z, Decimal Equivalent 0.4130, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/2 In., Shank Dia. 0.413 In., Flute Length 4-1/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004130