Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503721
  • Mfr #: 12003976
$24.35
  • Decimal Equivalent: 0.3976
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003976 Specifications

  • Zoro #: G0503721
  • Mfr #: 12003976
Decimal Equivalent: 0.3976 Drill Bit Grouping: Drill Bit
Coolant Through: No Drill Bit Material: Carbide-Tipped
Flute Length: 98.00mm Drill Bit Dimension Type: Metric
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Cutting Direction: Right Hand Overall Length: 133.00mm
Point Type: Cam Relieved Depth:Dia. Ratio: 8xD
Drill Bit Size: 10.10mm Material: Carbide-Tipped
Shank Dia.: 10.10mm Drill Bit Point Angle: 118 Degrees
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 35.00mm
Drilling Depth: 78.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.10mm, Decimal Equivalent 0.3976, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 133.30mm, Shank Dia. 10.10mm, Flute Length 98.40mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003976