Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503697
  • Mfr #: 12004055

$23.16

  • Drill Bit Finish: Uncoated
  • Overall Length: 133.00mm
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004055 Specifications

  • Zoro #: G0503697
  • Mfr #: 12004055
Drill Bit Finish: Uncoated Overall Length: 133.00mm
Point Type: Cam Relieved Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 10.30mm
Shank Dia.: 10.30mm Drill Bit Material: Carbide-Tipped
Item: Jobber Drill Bit Depth:Dia. Ratio: 8xD
Decimal Equivalent: 0.4055 Cutting Direction: Right Hand
Flute Length: 98.00mm Drill Bit Grouping: Drill Bit
Coolant Through: No Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 35.00mm Drilling Depth: 78.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.30mm, Decimal Equivalent 0.4055, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 133.30mm, Shank Dia. 10.30mm, Flute Length 98.40mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004055