Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503636
  • Mfr #: 12004213

$25.16

  • Item: Jobber Drill Bit
  • Coolant Through: No
  • Depth:Dia. Ratio: 8xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004213 Specifications

  • Zoro #: G0503636
  • Mfr #: 12004213
Item: Jobber Drill Bit Coolant Through: No
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.4213 Point Type: Cam Relieved
Drill Bit Size: 10.70mm Overall Length: 140.00mm
Drill Bit Finish: Uncoated Shank Dia.: 10.70mm
Drill Bit Point Angle: 118 Degrees Flute Length: 103.00mm
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 37.00mm
Drilling Depth: 81.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.70mm, Decimal Equivalent 0.4213, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 139.70mm, Shank Dia. 10.70mm, Flute Length 103.10mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004213