Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503618
  • Mfr #: 12004252

$25.16

  • Flute Length: 103.00mm
  • Shank Dia.: 10.80mm
  • Overall Length: 140.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004252 Specifications

  • Zoro #: G0503618
  • Mfr #: 12004252
Flute Length: 103.00mm Shank Dia.: 10.80mm
Overall Length: 140.00mm Drill Bit Size: 10.80mm
Decimal Equivalent: 0.4252 Item: Jobber Drill Bit
Drill Bit Dimension Type: Metric Material: Carbide-Tipped
Point Type: Cam Relieved Coolant Through: No
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 8xD
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 37.00mm Drilling Depth: 81.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.80mm, Decimal Equivalent 0.4252, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 139.70mm, Shank Dia. 10.80mm, Flute Length 103.10mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004252