Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503590
  • Mfr #: 12004331
$24.12
  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Decimal Equivalent: 0.4331
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004331 Specifications

  • Zoro #: G0503590
  • Mfr #: 12004331
Coolant Through: No Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.4331 Drill Bit Finish: Uncoated
Drill Bit Size: 11.00mm Cutting Direction: Right Hand
Item: Jobber Drill Bit Flute Length: 103.00mm
Material: Carbide-Tipped Point Type: Cam Relieved
Overall Length: 140.00mm Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 8xD Shank Dia.: 11.00mm
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 37.00mm
Drilling Depth: 81.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 139.70mm, Shank Dia. 11.00mm, Flute Length 103.10mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004331