Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503539
  • Mfr #: 12004528

$26.73

  • Drill Bit Size: 11.50mm
  • Overall Length: 146.00mm
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004528 Specifications

  • Zoro #: G0503539
  • Mfr #: 12004528
Drill Bit Size: 11.50mm Overall Length: 146.00mm
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.4528
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Point Type: Cam Relieved Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Depth:Dia. Ratio: 8xD Coolant Through: No
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Shank Dia.: 11.50mm Flute Length: 110.00mm
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 36.00mm Drilling Depth: 86.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 146.00mm, Shank Dia. 11.50mm, Flute Length 109.50mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004528