Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.50mm Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503408
  • Mfr #: 12004921

$29.89

  • Material: Carbide-Tipped
  • Finish: Tin
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004921 Specifications

  • Zoro #: G0503408
  • Mfr #: 12004921
Material: Carbide-Tipped Finish: Tin
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.4921
Drill Bit Size: 12.50mm Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Flute Length: 114.00mm
Shank Dia.: 12.50mm Item: Jobber Drill Bit
Coolant Through: No Point Type: Cam Relieved
Drill Bit Dimension Type: Metric Overall Length: 152.00mm
Depth:Dia. Ratio: 8xD Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
List Number: 120 Coolant Fed: Non-Coolant Through
Drilling Depth: 90.00mm Shank Length: 38.00mm
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 152.40mm, Shank Dia. 12.50mm, Flute Length 114.30mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004921