Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503356
  • Mfr #: 12005118

$30.64

  • Overall Length: 168.00mm
  • Drill Bit Dimension Type: Metric
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005118 Specifications

  • Zoro #: G0503356
  • Mfr #: 12005118
Overall Length: 168.00mm Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Size: 13.00mm Item: Jobber Drill Bit
Depth:Dia. Ratio: 8xD Coolant Through: No
Drill Bit Point Angle: 118 Degrees Flute Length: 122.00mm
Point Type: Cam Relieved Cutting Direction: Right Hand
Decimal Equivalent: 0.5118 Shank Dia.: 13.00mm
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 98.00mm Shank Length: 46.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 168.20mm, Shank Dia. 13.00mm, Flute Length 122.20mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005118