Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504975
  • Mfr #: 12001181

$13.42

  • Point Type: Cam Relieved
  • Shank Dia.: 3.00mm
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001181 Specifications

  • Zoro #: G0504975
  • Mfr #: 12001181
Point Type: Cam Relieved Shank Dia.: 3.00mm
Drill Bit Finish: Uncoated Coolant Through: No
Drill Bit Size: 3.00mm Decimal Equivalent: 0.1181
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Overall Length: 70.00mm Depth:Dia. Ratio: 11xD
Drill Bit Point Angle: 118 Degrees Flute Length: 41.00mm
List Number: 120 Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Shank Length: 29.00mm
Helix Angle: 30 Degrees Drilling Depth: 32.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 70.00mm, Shank Dia. 3.00mm, Flute Length 41.25mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001181