Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504966
  • Mfr #: 12001220

$14.71

  • Overall Length: 70.00mm
  • Material: Carbide-Tipped
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001220 Specifications

  • Zoro #: G0504966
  • Mfr #: 12001220
Overall Length: 70.00mm Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Shank Dia.: 3.10mm
Point Type: Cam Relieved Decimal Equivalent: 0.1220
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Flute Length: 41.00mm
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Coolant Through: No
Depth:Dia. Ratio: 11xD Drill Bit Size: 3.10mm
List Number: 120 Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 29.00mm Drilling Depth: 32.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.10mm, Decimal Equivalent 0.1220, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 70.00mm, Shank Dia. 3.10mm, Flute Length 41.25mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001220