Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504948
  • Mfr #: 12001299

$13.83

  • Drill Bit Size: 3.30mm
  • Decimal Equivalent: 0.1299
  • Drill Bit Dimension Type: Metric
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001299 Specifications

  • Zoro #: G0504948
  • Mfr #: 12001299
Drill Bit Size: 3.30mm Decimal Equivalent: 0.1299
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Shank Dia.: 3.30mm Cutting Direction: Right Hand
Item: Jobber Drill Bit Drill Bit Finish: Uncoated
Overall Length: 79.00mm Point Type: Cam Relieved
Flute Length: 51.00mm Drill Bit Point Angle: 118 Degrees
Material: Carbide-Tipped Coolant Through: No
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 13xD
Depth x Dia. Ratio: 13xD List Number: 120
Helix Angle: 30 Degrees Drilling Depth: 41.00mm
Coolant Fed: Non-Coolant Through Shank Length: 28.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.30mm, Decimal Equivalent 0.1299, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.35mm, Shank Dia. 3.30mm, Flute Length 50.80mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001299