Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504939
  • Mfr #: 12001339

$13.75

  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Flute Length: 51.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001339 Specifications

  • Zoro #: G0504939
  • Mfr #: 12001339
Coolant Through: No Drill Bit Grouping: Drill Bit
Flute Length: 51.00mm Overall Length: 79.00mm
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Shank Dia.: 3.40mm Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Drill Bit Size: 3.40mm
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.1339 Depth:Dia. Ratio: 12xD
Item: Jobber Drill Bit Drill Bit Dimension Type: Metric
List Number: 120 Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Shank Length: 28.00mm
Helix Angle: 30 Degrees Drilling Depth: 41.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.40mm, Decimal Equivalent 0.1339, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.35mm, Shank Dia. 3.40mm, Flute Length 50.80mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001339