Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504920
  • Mfr #: 12001378

$12.94

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001378 Specifications

  • Zoro #: G0504920
  • Mfr #: 12001378
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Shank Dia.: 3.50mm
Drill Bit Finish: Uncoated Drill Bit Size: 3.50mm
Overall Length: 79.00mm Depth:Dia. Ratio: 12xD
Decimal Equivalent: 0.1378 Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Point Type: Cam Relieved Flute Length: 51.00mm
List Number: 120 Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Shank Length: 28.00mm
Helix Angle: 30 Degrees Drilling Depth: 41.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.35mm, Shank Dia. 3.50mm, Flute Length 50.80mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001378