Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504869
  • Mfr #: 12001575

$11.78

  • Shank Dia.: 4.00mm
  • Coolant Through: No
  • Flute Length: 51.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001575 Specifications

  • Zoro #: G0504869
  • Mfr #: 12001575
Shank Dia.: 4.00mm Coolant Through: No
Flute Length: 51.00mm Drill Bit Size: 4.00mm
Overall Length: 79.00mm Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Metric Item: Jobber Drill Bit
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 10xD
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Material: Carbide-Tipped Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.1575
Depth x Dia. Ratio: 10xD List Number: 120
Shank Length: 28.00mm Drilling Depth: 41.00mm
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.00mm, Decimal Equivalent 0.1575, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.35mm, Shank Dia. 4.00mm, Flute Length 50.80mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001575