Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504841
  • Mfr #: 12001614

$13.11

  • Shank Dia.: 4.10mm
  • Drill Bit Size: 4.10mm
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001614 Specifications

  • Zoro #: G0504841
  • Mfr #: 12001614
Shank Dia.: 4.10mm Drill Bit Size: 4.10mm
Point Type: Cam Relieved Flute Length: 59.00mm
Drill Bit Material: Carbide-Tipped Coolant Through: No
Item: Jobber Drill Bit Decimal Equivalent: 0.1614
Drill Bit Dimension Type: Metric Material: Carbide-Tipped
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 12xD
Cutting Direction: Right Hand Overall Length: 89.00mm
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
List Number: 120 Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Shank Length: 30.00mm
Helix Angle: 30 Degrees Drilling Depth: 48.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.10mm, Decimal Equivalent 0.1614, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Shank Dia. 4.10mm, Flute Length 58.75mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001614