Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504677
  • Mfr #: 12001969

$12.20

  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 5.00mm
  • Drill Bit Size: 5.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001969 Specifications

  • Zoro #: G0504677
  • Mfr #: 12001969
Drill Bit Material: Carbide-Tipped Shank Dia.: 5.00mm
Drill Bit Size: 5.00mm Depth:Dia. Ratio: 10xD
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Overall Length: 95.00mm Decimal Equivalent: 0.1969
Cutting Direction: Right Hand Flute Length: 64.00mm
Drill Bit Dimension Type: Metric Item: Jobber Drill Bit
List Number: 120 Depth x Dia. Ratio: 10xD
Coolant Fed: Non-Coolant Through Drilling Depth: 50.00mm
Shank Length: 31.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.00mm, Decimal Equivalent 0.1969, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 95.25mm, Shank Dia. 5.00mm, Flute Length 63.50mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001969