Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504659
  • Mfr #: 12002008

$15.75

  • Decimal Equivalent: 0.2008
  • Point Type: Cam Relieved
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002008 Specifications

  • Zoro #: G0504659
  • Mfr #: 12002008
Decimal Equivalent: 0.2008 Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Shank Dia.: 5.10mm
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Flute Length: 64.00mm Overall Length: 95.00mm
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 10xD
Coolant Through: No Item: Jobber Drill Bit
Material: Carbide-Tipped Drill Bit Size: 5.10mm
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 10xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 50.00mm Shank Length: 31.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.10mm, Decimal Equivalent 0.2008, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 95.25mm, Shank Dia. 5.10mm, Flute Length 63.50mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002008