Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504555
  • Mfr #: 12002165

$14.54

  • Item: Jobber Drill Bit
  • Decimal Equivalent: 0.2165
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002165 Specifications

  • Zoro #: G0504555
  • Mfr #: 12002165
Item: Jobber Drill Bit Decimal Equivalent: 0.2165
Drill Bit Finish: Uncoated Overall Length: 95.00mm
Shank Dia.: 5.50mm Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Coolant Through: No
Drill Bit Dimension Type: Metric Point Type: Cam Relieved
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Flute Length: 64.00mm Material: Carbide-Tipped
Depth:Dia. Ratio: 9xD Drill Bit Size: 5.50mm
Depth x Dia. Ratio: 9xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 31.00mm Drilling Depth: 50.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 95.25mm, Shank Dia. 5.50mm, Flute Length 63.50mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002165