Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504491
  • Mfr #: 12002283

$16.14

  • Point Type: Cam Relieved
  • Depth:Dia. Ratio: 9xD
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002283 Specifications

  • Zoro #: G0504491
  • Mfr #: 12002283
Point Type: Cam Relieved Depth:Dia. Ratio: 9xD
Drill Bit Material: Carbide-Tipped Flute Length: 70.00mm
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Overall Length: 102.00mm
Material: Carbide-Tipped Shank Dia.: 5.80mm
Decimal Equivalent: 0.2283 Item: Jobber Drill Bit
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Drill Bit Size: 5.80mm
List Number: 120 Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 56.00mm Shank Length: 32.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.80mm, Decimal Equivalent 0.2283, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 101.60mm, Shank Dia. 5.80mm, Flute Length 69.85mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002283