Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504397
  • Mfr #: 12002480

$16.52

  • Drill Bit Point Angle: 118 Degrees
  • Material: Carbide-Tipped
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002480 Specifications

  • Zoro #: G0504397
  • Mfr #: 12002480
Drill Bit Point Angle: 118 Degrees Material: Carbide-Tipped
Point Type: Cam Relieved Depth:Dia. Ratio: 9xD
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.2480
Drill Bit Size: 6.30mm Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Flute Length: 70.00mm
Coolant Through: No Drill Bit Dimension Type: Metric
Shank Dia.: 6.30mm Item: Jobber Drill Bit
Overall Length: 102.00mm Drill Bit Grouping: Drill Bit
List Number: 120 Depth x Dia. Ratio: 9xD
Shank Length: 32.00mm Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 56.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.30mm, Decimal Equivalent 0.2480, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 101.60mm, Shank Dia. 6.30mm, Flute Length 69.85mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002480