Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504327
  • Mfr #: 12002638

$17.32

  • Flute Length: 75.00mm
  • Point Type: Cam Relieved
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002638 Specifications

  • Zoro #: G0504327
  • Mfr #: 12002638
Flute Length: 75.00mm Point Type: Cam Relieved
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Drill Bit Size: 6.70mm Shank Dia.: 6.70mm
Decimal Equivalent: 0.2638 Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Overall Length: 108.00mm Depth:Dia. Ratio: 9xD
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Depth x Dia. Ratio: 9xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 33.00mm
Helix Angle: 30 Degrees Drilling Depth: 59.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.70mm, Decimal Equivalent 0.2638, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 108.00mm, Shank Dia. 6.70mm, Flute Length 74.60mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002638