Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504281
  • Mfr #: 12002717

$16.19

  • Drill Bit Finish: Uncoated
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002717 Specifications

  • Zoro #: G0504281
  • Mfr #: 12002717
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Material: Carbide-Tipped Shank Dia.: 6.90mm
Overall Length: 108.00mm Cutting Direction: Right Hand
Point Type: Cam Relieved Coolant Through: No
Decimal Equivalent: 0.2717 Drill Bit Size: 6.90mm
Drill Bit Dimension Type: Metric Flute Length: 75.00mm
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 9xD
Depth x Dia. Ratio: 9xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 33.00mm Drilling Depth: 59.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.90mm, Decimal Equivalent 0.2717, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 108.00mm, Shank Dia. 6.90mm, Flute Length 74.60mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002717