Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504205
  • Mfr #: 12002874

$17.34

  • Shank Dia.: 7.30mm
  • Overall Length: 114.00mm
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002874 Specifications

  • Zoro #: G0504205
  • Mfr #: 12002874
Shank Dia.: 7.30mm Overall Length: 114.00mm
Depth:Dia. Ratio: 9xD Item: Jobber Drill Bit
Drill Bit Size: 7.30mm Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Flute Length: 81.00mm
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2874
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Metric
Point Type: Cam Relieved Coolant Through: No
Depth x Dia. Ratio: 9xD List Number: 120
Coolant Fed: Non-Coolant Through Drilling Depth: 65.00mm
Helix Angle: 30 Degrees Shank Length: 33.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.30mm, Decimal Equivalent 0.2874, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 7.30mm, Flute Length 3-3/16 In., Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002874