Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504169
  • Mfr #: 12002953

$16.68

  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 7.50mm
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002953 Specifications

  • Zoro #: G0504169
  • Mfr #: 12002953
Drill Bit Material: Carbide-Tipped Shank Dia.: 7.50mm
Drill Bit Point Angle: 118 Degrees Item: Jobber Drill Bit
Drill Bit Size: 7.50mm Drill Bit Dimension Type: Metric
Point Type: Cam Relieved Cutting Direction: Right Hand
Overall Length: 114.00mm Decimal Equivalent: 0.2953
Coolant Through: No Drill Bit Finish: Uncoated
Flute Length: 81.00mm Material: Carbide-Tipped
Depth:Dia. Ratio: 9xD Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 9xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 65.00mm Shank Length: 33.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.50mm, Decimal Equivalent 0.2953, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 114.30mm, Shank Dia. 7.50mm, Flute Length 81.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002953