Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504108
  • Mfr #: 12003110

$17.21

  • Drill Bit Size: 7.90mm
  • Drill Bit Point Angle: 118 Degrees
  • Decimal Equivalent: 0.3110
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003110 Specifications

  • Zoro #: G0504108
  • Mfr #: 12003110
Drill Bit Size: 7.90mm Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.3110 Drill Bit Dimension Type: Metric
Shank Dia.: 7.90mm Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Flute Length: 81.00mm
Depth:Dia. Ratio: 8xD Coolant Through: No
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Overall Length: 114.00mm Point Type: Cam Relieved
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 33.00mm Drilling Depth: 65.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.90mm, Decimal Equivalent 0.3110, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 114.30mm, Shank Dia. 7.90mm, Flute Length 81.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003110