Zoro Select
8.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 12003150
Zoro # G0504080
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Explore More Products
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 450-301285
- ZORO SELECT 15/64" Carbide TiN 118 Deg. Jobber Length Drill Bit 450-102344A
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit 12006875
- ZORO SELECT 1/4" Carbide-Tipped 135 Deg. Jobber Length Drill Bit 12502500
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit 450-101562
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit 12001770
- ZORO SELECT #48 2" 140 Deg. Jobber Length Drill Bit 434-000760B
- ZORO SELECT 27/64" Carbide TiN 118 Deg. Jobber Length Drill Bit 450-104219A
- ZORO SELECT 100.00mm 140 Deg. Jobber Length Drill Bit 434-003740B
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit D/ACO40
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 C68022
- Zoro Select Jobber Length Drill Bits